Discontinued with Replacement
BRUSH BANNISTER RESIN 12IN GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BRUSH BANNISTER RESIN 12IN GREEN

ATLAS GRAHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ATGB861GRES
  • Mfr. Model # B861GRES
  • UNSPSC # 47131605
  • CATALOGUE PAGE # 1684
  • Shipping Weight 0.93 lbs
Suggested Replacement Product
HAND BRUSH,SOFT,GREEN

Your Price: NA

Product Details

Counter brush with comfortable grip and cranked handle for better control, 12 inches with 2-1/4 inch soft bristles. Resin-set bristles mean that fibre loss is virtually impossible and moisture cannot infiltrate the brush block. Green.

Technical Specs

  • Item
  • Handle Length Not Included
  • Trim Length 2-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list