BRUSH ARTIST POINTED #6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BRUSH ARTIST POINTED #6

WOOSTER BRUSH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WOBF1628-6
  • Mfr. Model # F1628-6
  • UNSPSC # 31211904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Paint Brush
  • Handle Material Plastic
  • Basic Coating Type Latex Based
  • Brush Size #6
  • Paint Base Type Water
  • Bristle Material Camel Hair
  • Basic Bristle Material Natural
  • Brush Style Artist
  • Brush Thickness 3.6mm
  • Bristle Length 17.5 mm
  • Bristle Stiffness Soft
  • Basic Handle Material Wood

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list