Skip Content
BRUSH ARTIST BRUSH 5-PIECE SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRUSH ARTIST BRUSH 5-PIECE SET

WOOSTER PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WOBF5105
  • Mfr. Model # F5105
  • UNSPSC # 31211904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Item Paint Brush
  • Style Artist
  • Size (1) Each #2 Camel Round, #4 Camel Round, 1/2" Flat Bristle, 1/2" Camel Flat, 1/4" Camel Flat
  • Handle Colour Dark Red
  • Overall Length 6.9", 7", 7.6", 7.4", 7.1"
  • Handle Material Plastic
  • Ferrule Material Seamless Nickel Plated Copper
  • Brush Material Camel Hair and Black Bristle
  • Paint Type All Oil Paint, Varnish, Paste and Glue
  • Thickness 2mm, 2.7mm, 4mm, 4mm, 2mm
  • Brush Length 7/8", 7/8", 1", 13/16", 1/2"
  • Firmness Soft
  • Basic Coating Type Oil Based

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List