BRUSH,ANTI STATIC,3 INX 6 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BRUSH,ANTI STATIC,3 INX 6 IN.

CONTROL COMPANY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9JZX8
  • Mfr. Model # 9JZX8
  • UNSPSC # 47131605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item Anti Static Brush
  • Overall Length 9"
  • Brush Length 3"
  • Bristle Material Natural Hair and Synthetic Conductive Fibers

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list