Skip Content
BRUSH,ANTI-STATIC,1 IN X 5 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRUSH,ANTI-STATIC,1 IN X 5 IN

CONTROL COMPANY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8MV35
  • Mfr. Model # 8MV35
  • UNSPSC # 47131605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Overall Length 6"
  • Item Anti Static Brush
  • Brush Length 1"
  • Bristle Material Natural Hair and Synthetic Conductive Fibers

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list