BRUSH ANGLE SASH NYLON/POLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BRUSH ANGLE SASH NYLON/POLY

WOOSTER PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WOBQ3211-2
  • Mfr. Model # Q3211-2
  • UNSPSC # 31211904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Technical Specs

  • Item Paintbrush
  • Handle Material Elastomeric
  • Basic Coating Type Latex Based
  • Brush Size 1-1/2"
  • Bristle Material Synthetic
  • Basic Bristle Material Synthetic
  • Brush Style Angle Sash
  • Brush Thickness 7/16"
  • Paint Base Type Oil, Water
  • Bristle Length 2-3/16"
  • Bristle Stiffness Firm
  • Basic Handle Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list