Skip Content
BRUSH ALL PURPOSE POLYESTER 25MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRUSH ALL PURPOSE POLYESTER 25MM

CROWN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CWNAP020310
  • Mfr. Model # AP020310
  • UNSPSC # 31211904
  • CATALOGUE PAGE # 1552
  • Shipping Weight 0.06 lbs

Product Details

Utility Grade Paint Brushes for Water & Oil Based Paints & Stains. Polyester.

Technical Specs

  • Item Polyester
  • Style Flat
  • Size 1"
  • Overall Length 8"
  • Thickness 3/8"
  • Handle Material Plastic
  • Handle Colour Red
  • Brush Material Polyester
  • Ferrule Material Tin
  • Brush Length 2"
  • Basic Coating Type All Paint & Coatings

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List