Skip Content
BRUSH ACID 20IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRUSH ACID 20IN

MARSHALLTOWN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRH6524
  • Mfr. Model # 6524
  • UNSPSC # 20121100
  • CATALOGUE PAGE # 324
  • Shipping Weight 0.7 lbs

Product Details

Bristles made with Tampafil plastic set in high-tensile strength foam plastic block. Recommended for use in acid solutions to clean mortar from bricks and concrete from wood or metal forms and tools.

Technical Specs

  • For Use With In Acid Solutions to Clean Mortar From Bricks, and Concrete From Wood or Metal Forms and Tools
  • Application Recommended for Use in Acid Solutions to Remove Mortar From Bricks, Concrete From Wood or Metal Forms and Tools
  • Length (In.) 20"
  • Item Long Handle Acid Brush
  • Package Quantity 1
  • Type Acid Brush
  • Size 20"
  • Width (In.) 4.38"
  • Construction Timpani Plastic Set in High-tensile Strength Foam Plastic Block
  • Characteristics High-Tensile Strength Foam Plastic Block

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list