Skip Content
BRUSH ABRSIVE 7X1X7/8 BEARTEX S/C80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

BRUSH ABRSIVE 7X1X7/8 BEARTEX S/C80

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN58830
  • Mfr. Model # 58830
  • UNSPSC # 31191504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Stripping disc, bear tex brushes, flexible nylon filaments, embedded with silicon carbide abrasive, requires an air cooled back up pad for operation. Dimensions: 7 inches x 1 inch x 7/8 inch size, 80 grit.

Technical Specs

  • Grit 80
  • Grade Medium
  • Width 1"
  • Item Flap Wheel With Shank
  • Abrasive Material Silicon Carbide
  • Shank Size 7/8"
  • Shank Type Straight
  • Diameter 7"
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List