Skip Content
BRUSH AA BRISTLE 100MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRUSH AA BRISTLE 100MM

CROWN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CWN017340
  • Mfr. Model # 017340
  • UNSPSC # 31211904
  • CATALOGUE PAGE # 1551
  • Shipping Weight 0.02 lbs

Product Details

These brushes offer the best feel for fine finishing with excellent paint pick up and release. Brush Styles, Angular Brushes, provides trim control. Flat Straight Brushes, straight surface painting for small areas. Wall Brushes, high capacity for larger s

Technical Specs

  • Item Pure China Bristle
  • Size 4"
  • Style Flat
  • Handle Colour Plain
  • Overall Length 11-1/2"
  • Handle Material Wood
  • Thickness 7/8"
  • Brush Material Bristle
  • Brush Length 3-3/4"
  • Ferrule Material Tin

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List