BRUSH  81-AD .063 DIAMOND 800 GRIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BRUSH 81-AD .063 DIAMOND 800 GRIT

BRUSH RESEARCH MFG.

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRR81AD063800
  • Mfr. Model # 81AD063800
  • UNSPSC # 27111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Product Details

Single spiral brush. Diameter 0.063 inches. Fill type diamond impregnated nylon filament. Wire size 0.010/800 inches. Maximum RPM 1200. Shank size 0.034 inches. Overall length 3 inches. Brush length 3/4 inches. For use with hand, drills, drill presses, CN

Technical Specs

  • For Use With Hand, Drills, Drill Presses, CNC Machines
  • Item Single Spiral Brush
  • Wire Dia. 0.010"
  • Max. RPM 1200
  • Overall Length 3"
  • Trim Length 3/4"
  • Fill Material Nylon
  • Brush Dia. 1/16"
  • Shank Size 0.034"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list