!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BRUSH 81-A 1.5MM .002SS CR

BRUSH 81-A 1.5MM .002SS CR

BRUSH RESEARCH MFG.

BRUSH  81-A 1.5MM .002SS CR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BRUSH 81-A 1.5MM .002SS CR

BRUSH 81-A 1.5MM .002SS CR

BRUSH RESEARCH MFG.

https://catalogue.grainger.ca/2023?hybris=true
  • Item # BRR81A15M
  • Mfr. Model # 81A15M
  • UNSPSC # 27111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Product Details

Single spiral brush, dia. 0.172 inch, fill type stainless steel, wire size 0.003 inch, max RPM 1,200, shank size 0.083 inch, overall length 3 inches, brush length 1 inch, cross-hole deburring and finishing, for use with hand, drills, drill presses, CNC ma

Technical Specs

  • Item Single Spiral Brush
  • Overall Length 3"
  • Shank Size 0.026"
  • Max. RPM 1,200
  • Brush Dia. 1.5 mm
  • Wire Dia. 0.002"
  • Fill Material Stainless Steel

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list