BRUSH 72IN STRIP 1IN TRIM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BRUSH 72IN STRIP 1IN TRIM

TANIS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1VKR8
  • Mfr. Model # 1VKR8
  • UNSPSC # 24101719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.21 lbs

Technical Specs

  • Brush Length (In.) -
  • Includes -
  • Fill Type 0.010" Crimped Nylon
  • Item Strip Brush
  • Outside Dia. (In.) -
  • Overall Length (In.) 72
  • Tube Dia. (In.) -
  • Type Metal Back
  • Backing Galvanized Steel
  • Bristle Color Black
  • Mounting Flange Size (In.) -
  • Profile -
  • Handle Dia. (In.) -
  • Backing Width (In.) 5/16
  • Backing Height (In.) 5/16
  • Overall Trim (In.) 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list