Skip Content
BRUSH 4X5/8WX5/8AH G120 ROUND CRMPD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRUSH 4X5/8WX5/8AH G120 ROUND CRMPD

OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OSB22257
  • Mfr. Model # 22257
  • UNSPSC # 31191521
  • CATALOGUE PAGE # 629
  • Shipping Weight 0.266 lbs

Product Details

Brush tools have a wide-face construction which is highly effective on both metallic and non-metallic materials. The brush may be used singly or mounted in multiple for a wider face. Applications: deburring, edge breaking, finishing.

Technical Specs

  • Max. RPM 12000
  • Fill Material Silicon Carbide
  • Wire Dia. 0.040"
  • For Use With Bench and Pedestal Grinders
  • Item Atb Master Wheel
  • Mounting Type Arbor
  • Face Width 5/8"
  • Brush Dia. 4"
  • Trim Length 3/4"
  • Arbor Hole 5/8"
  • Bristle Type Crimped Wire

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list