Skip Content
BRUSH 3X36IN STRIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRUSH 3X36IN STRIP

TANIS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1VKT9
  • Mfr. Model # 1VKT9
  • UNSPSC # 24101719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Technical Specs

  • Brush Length (In.) -
  • Fill Type 0.014" Crimped Nylon
  • Item Strip Brush
  • Includes -
  • Outside Dia. (In.) -
  • Overall Length (In.) 36
  • Tube Dia. (In.) -
  • Type Metal Back
  • Backing Galvanized Steel
  • Bristle Color Black
  • Profile -
  • Backing Width (In.) 5/16
  • Handle Dia. (In.) -
  • Overall Trim (In.) 3
  • Backing Height (In.) 5/16
  • Mounting Flange Size (In.) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list