Skip Content
BRUSH 1IN KNT END .020 STL 25000RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRUSH 1IN KNT END .020 STL 25000RPM

OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OSB30500
  • Mfr. Model # 30500
  • UNSPSC # 27111907
  • CATALOGUE PAGE # 625
  • Shipping Weight 0.24 lbs

Product Details

Knot style end brush. 25,000 max RPM. Brush diameter, 1 inch. Wire size, 0.020 inches. Trim length, 1 inch. Carbon steel fill material.

Technical Specs

  • Max. RPM 25,000
  • Wire Dia. 0.02"
  • Item Knot Wire High Speed End Brush
  • For Use With Portable Air and Electric Tools, CNC, Robotic Equipment
  • Overall Length 2-13/16"
  • Brush Dia. 1"
  • Trim Length 1"
  • Fill Material Carbon

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List