Skip Content
Discontinued with Replacement
BRUSH 100PCT BRISTLE ONE COAT 100MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BRUSH 100PCT BRISTLE ONE COAT 100MM

RUBBERSET

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RST920-100
  • Mfr. Model # 920-100
  • UNSPSC # 31211904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.43 lbs
Suggested Replacement Product
BRUSH SEMI PRO BRISTLE 100MM

Price: NA

Product Details

Bristle brush for oil-based paints features 100% Chinese bristle, contoured black plastic handle, one-coat results and one coat black China bristle.

Technical Specs

  • Basic Coating Type Oil Based

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list