Skip Content
BRUSH 100P CHINA BRISTLE FLAT 64MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

BRUSH 100P CHINA BRISTLE FLAT 64MM

RUBBERSET

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RST501821400
  • Mfr. Model # 501821400
  • UNSPSC # 31211904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.91 lbs

Product Details

Professional/contractor series for oil-based paints features 100% Chinese bristle, stainless steel ferrules, sealed hardwood handles, black China bristle angle sash. 50 mm wide (2 inches), 68 mm long.

Technical Specs

  • Basic Coating Type Oil Based

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List