Skip Content
Discontinued with Replacement
BRUSH 100P CHINA BRISTLE ANGLE 50MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BRUSH 100P CHINA BRISTLE ANGLE 50MM

RUBBERSET

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RST761-50
  • Mfr. Model # 761-50
  • UNSPSC # 31211904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs
Suggested Replacement Product
BRUSH CROWN PRO ANG BRISTLE 50MM

Price: NA

Product Details

Professional/contractor series for oil-based paints features 100% Chinese bristle, stainless steel ferrules, sealed hardwood handles, black China bristle angle sash. 50 mm wide (2 in.), 69 mm long.

Technical Specs

  • Basic Coating Type Oil Based

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list