Skip Content
BRUSH 1/2IN X 12 NYLON PIPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BRUSH 1/2IN X 12 NYLON PIPE

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2RVE5
  • Mfr. Model # 2RVE5
  • UNSPSC # 47131605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Handle Type Straight with Wire Loop
  • Item Tube and Pipe Brush
  • Handle Length 7"
  • Bristle Color White
  • Overall Length 12"
  • Brush Length 5"
  • Brush Dia. 1/2"
  • Bristle Material Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list