Skip Content
BROWN TIRE REPAIR STRINGS,30 PC. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BROWN TIRE REPAIR STRINGS,30 PC.

SLIME

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG33M148
  • Mfr. Model # 33M148
  • UNSPSC # 25172504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Brown Tire Repair Strings
  • Features No Glue Needed
  • Length 8"
  • Number of Pieces 30"
  • Used For ATVS, Wheelbarrows, Mowers

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list