Skip Content
BROOM YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BROOM YELLOW

REMCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC31996
  • Mfr. Model # 31996
  • UNSPSC # 47131604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs

Technical Specs

  • Item Floor Broom Head
  • Overall Length 24"
  • Brush Length 24"
  • Bristle Color Yellow
  • Brush Width 2"
  • Trim Length 2"
  • Brush Bristle Firmness Medium

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list