Skip Content
BROOM UPRIGHT RITE ANGLE COMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BROOM UPRIGHT RITE ANGLE COMP

ATLAS GRAHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ATG797
  • Mfr. Model # 797
  • UNSPSC # 47131604
  • CATALOGUE PAGE # 1669
  • Shipping Weight 1.14 lbs

Product Details

Rite angle broom complete with epoxy-coated metal handle. Great for small areas. Sweeping path is 14 inches, handle is 48 inches long.

Technical Specs

  • Item Large Rite-Angle Broom with 48" Handle
  • Handle Length 48"
  • Sweep Face 14"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list