Skip Content
BROOM UPRIGHT MED TRAILBLAZER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BROOM UPRIGHT MED TRAILBLAZER

ATLAS GRAHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ATG772
  • Mfr. Model # 772
  • UNSPSC # 47131615
  • CATALOGUE PAGE # 1669
  • Shipping Weight 0.58 lbs

Product Details

Trailblazer upright broom head. General-purpose upright broom with flagged ends for picking up light to medium debris. Broom head is 9-1/2 inches wide. Accepts 48 inch threaded handle.

Technical Specs

  • Item Trailblazer Flagged Broom Head Only: For Use with 48" Threaded Handle
  • Trim Length 6"
  • Broom Handle Length 48"
  • Broom Width 10"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list