Skip Content
BROOM UPRIGHT DUAL ANGLE HEAD LARGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BROOM UPRIGHT DUAL ANGLE HEAD LARGE

ATLAS GRAHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ATG78509
  • Mfr. Model # 78509
  • UNSPSC # 47131604
  • CATALOGUE PAGE # 1669
  • Shipping Weight 0.87 lbs

Product Details

Made from 100% recycled PET plastic, this large flagged upright broom head is a green choice. Block has two handle holes so the user can choose to have the handle at 90 degrees or on an angle to get under furniture. Block is 9 inches wide. Use with any st

Technical Specs

  • Item PET Broom, Large - Head Only
  • Handle Length 48"
  • Sweep Face 9"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list