BROOM TRACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BROOM TRACK

ATLAS GRAHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ATG78408
  • Mfr. Model # 78408
  • UNSPSC # 27111907
  • CATALOGUE PAGE # 1672
  • Shipping Weight 2.9 lbs

Product Details

Track brooms are traditionally used on railroads: this upright broom is also perfect for construction, garages or industry. Coarse polypropylene bristles are fully enclosed in a metal cap. Handle end features a forged steel chisel tip for chipping ice or

Technical Specs

  • Item Track Broom with Chisel End
  • Trim Length 6"
  • Block Size 9"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list