Skip Content
BROOM PUSH STIFF NAT STREET 16 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

BROOM PUSH STIFF NAT STREET 16 IN

ATLAS GRAHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ATG7316
  • Mfr. Model # 7316
  • UNSPSC # 47131615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.72 lbs

Product Details

Natural palmyra fibre street/stable broom is more resistant to heat than synthetics and will move extra-heavy debris. Perfect for street work or construction sites. 16 inches. Accepts tapered wood handles.

Technical Specs

  • Broom Width 16"
  • Item Street Broom, 16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list