Skip Content
BROOM PUSH MEDIUM SYNTHETIC 36 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

BROOM PUSH MEDIUM SYNTHETIC 36 IN

ATLAS GRAHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ATG6336
  • Mfr. Model # 6336
  • UNSPSC # 47131615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.33 lbs

Product Details

Synthetic general purpose push broom for sweeping heavier indoor debris or light outdoor debris. For use when sweeping wood or concrete floors in a warehouse. Economy type broom. Size: 36 inches. Broom brace is recommended (ATG2533).

Technical Specs

  • Item Synthetic Fibre, 36"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list