BROOM PUSH MEDIUM FOOD SERVICE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BROOM PUSH MEDIUM FOOD SERVICE

ATLAS GRAHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ATG57218
  • Mfr. Model # 57218
  • UNSPSC # 47131615
  • CATALOGUE PAGE # 1685
  • Shipping Weight 1.5 lbs

Product Details

18 inch durable foam block is staple-set with medium/stiff synthetic fibre for food service/processing applications. Easy to clean and wood-free inch to meet hygienic regulations.

Technical Specs

  • Item Food Service Broom 18"
  • Block Size 18"
  • Trim Length 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list