Skip Content
BROOM PUSH MED FOOD SERVICE 24IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BROOM PUSH MED FOOD SERVICE 24IN

ATLAS GRAHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ATG57224
  • Mfr. Model # 57224
  • UNSPSC # 47131615
  • CATALOGUE PAGE # 1685
  • Shipping Weight 1.96 lbs

Product Details

24 inch durable foam block is staple-set with medium/stiff synthetic fibre for food service/processing applications. Easy to clean and wood-free inch to meet hygienic regulations.

Technical Specs

  • Broom Width 24"
  • Item Food Service Broom 24"
  • Block Size 24"
  • Trim Length 3"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List