BROOM PUSH FLEXSWEEP MED 18IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BROOM PUSH FLEXSWEEP MED 18IN

ATLAS GRAHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ATG99966
  • Mfr. Model # 99966
  • UNSPSC # 47131604
  • CATALOGUE PAGE # 1671
  • Shipping Weight 5.0 lbs

Product Details

Patented FlexSweep connector flexes from side to side to absorb impacts and reduce broken handles. No bulky braces to assemble. Medium-stiff synthetic bristles make this a good general-purpose indoor or outdoor broom. 18 inches. Sold knocked down with eas

Technical Specs

  • Item Medium Flexsweep(TM) 18"
  • Trim Length 3"
  • Block Size 18"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list