BROOM PUSH FLEXSWEEP COARSE 18IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BROOM PUSH FLEXSWEEP COARSE 18IN

ATLAS GRAHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ATG99971
  • Mfr. Model # 99971
  • UNSPSC # 47131604
  • CATALOGUE PAGE # 1671
  • Shipping Weight 4.9 lbs

Product Details

Patented FlexSweep connector flexes from side to side to absorb impacts and reduce broken handles. No bulky braces to assemble. Stiff synthetic bristles make this a good outdoor broom. 18 inches. Sold knocked down with easy assembly instructions.

Technical Specs

  • Item Coarse Flexsweep(TM) 18"
  • Block Size 18"
  • Trim Length 3"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list