Skip Content
Discontinued with Replacement
BROOM PUSH FINE SYNTHETIC 36IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BROOM PUSH FINE SYNTHETIC 36IN

ATLAS GRAHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ATG58136
  • Mfr. Model # 58136
  • UNSPSC # 47131615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.33 lbs
Suggested Replacement Product
BROOM 36IN FINE SWEEP SYNTHETIC

Price: NA

Product Details

Flagged synthetic fibre of this fine-sweep broom is oil and solvent resistant. Use on smooth floors, with any standard threaded handle. 36 inches. Broom brace is recommended (ATG2533).

Technical Specs

  • Broom Width 36"
  • Item Synthetic 36"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List