Skip Content
BROOM PUSH FINE SYNTHETIC 24IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

BROOM PUSH FINE SYNTHETIC 24IN

ATLAS GRAHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ATG58124
  • Mfr. Model # 58124
  • UNSPSC # 47131615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.17 lbs

Product Details

Flagged synthetic fibre of this fine-sweep broom is oil and solvent resistant. Use on smooth floors, with any standard threaded handle. 24 inches. Broom brace is recommended (ATG2533).

Technical Specs

  • Item Synthetic 24"
  • Broom Width 24"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list