Skip Content
BROOM PUSH FINE/STIFF SWPMATE 24IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

BROOM PUSH FINE/STIFF SWPMATE 24IN

ATLAS GRAHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ATG6724
  • Mfr. Model # 6724
  • UNSPSC # 47131615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Product Details

Synthetic combo medium sweep broom, for general purpose sweeping indoors or outdoors. Takes a standard threaded handle. 24 inches. Broom brace is recommended (ATG2533).

Technical Specs

  • Broom Width 24"
  • Item Flagged Fine/Stiff's Synthetic Combo 24"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List