Skip Content
BROOM PUSH FINE/STIFF SWPMATE 18IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

BROOM PUSH FINE/STIFF SWPMATE 18IN

ATLAS GRAHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ATG6718
  • Mfr. Model # 6718
  • UNSPSC # 47131615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.68 lbs

Product Details

Synthetic combo medium sweep broom, for general purpose sweeping indoors or outdoors. Takes a standard threaded handle. 18 inches.

Technical Specs

  • Item Flagged Fine/Stiff's Synthetic Combo 18"
  • Broom Width 18"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list