Skip Content
BROOM PUSH FINE PREM HAIR 24IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BROOM PUSH FINE PREM HAIR 24IN

ATLAS GRAHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ATG55024
  • Mfr. Model # 55024
  • UNSPSC # 47131615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.17 lbs

Product Details

Premium hair/fibre blend sweep broom, premium quality blend of horsehair and synthetic fiber, for smooth floors, use with any standard threaded handle, 24 inches. Broom brace is recommended (ATG2533).

Technical Specs

  • Item Premium Horsehair Blend 24"
  • Broom Width 24"

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List