Skip Content
Discontinued with Replacement
BROOM PUSH FINE/MED COMBO 24IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BROOM PUSH FINE/MED COMBO 24IN

ATLAS GRAHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ATG53024
  • Mfr. Model # 53024
  • UNSPSC # 47131615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.17 lbs
Suggested Replacement Product
BROOM 24IN MEDIUM SWEEP TAMPICO

Price: NA

Product Details

Tampico/synthetic combo medium sweep broom, for general purpose sweeping, 24 inches. Broom brace is recommended (ATG2533).

Technical Specs

  • Item Tampico/Synthetic Combo 24"
  • Broom Width 24"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list