Skip Content
Discontinued with Replacement
BROOM PUSH FINE HAIR BLEND 24I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BROOM PUSH FINE HAIR BLEND 24I

ATLAS GRAHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ATG53124
  • Mfr. Model # 53124
  • UNSPSC # 47131615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.17 lbs
Suggested Replacement Product
BROOM 24IN FINE SWEEP HAIR BLEND

Price: NA

Product Details

Fine hair/fibre sweep broom, economical alternative to pure horsehair, for smooth floors, use with any standard threaded handle, 24 inches. Broom brace is recommended (ATG2533).

Technical Specs

  • Broom Width 24"
  • Item Hair/Fibre Blend 24"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list