Skip Content
BROOM PUSH FINE HAIR BLEND 18I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

BROOM PUSH FINE HAIR BLEND 18I

ATLAS GRAHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ATG53118
  • Mfr. Model # 53118
  • UNSPSC # 47131615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.75 lbs

Product Details

Fine hair/fibre sweep broom, economical alternative to pure horsehair, for smooth floors, use with any standard threaded handle, 18 inches.

Technical Specs

  • Item Hair/Fibre Blend 18"
  • Broom Width 18"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list