Skip Content
BROOM PUSH FINE FIREFLY 24 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BROOM PUSH FINE FIREFLY 24 IN

ATLAS GRAHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ATG77024
  • Mfr. Model # 77024
  • UNSPSC # 47131615
  • CATALOGUE PAGE # 1671
  • Shipping Weight 2.1 lbs

Product Details

Fine sweep push broom head features bright safety-orange synthetic fibre for better visibility around construction sites or in warehouses. Jumbo bolt on handle (ATG2532) and brace (ATG2533) sold separately. 24 inches wide.

Technical Specs

  • Broom Width 24"
  • Item Fine, Firefly(TM) 24"
  • Block Size 24"
  • Trim Length 3"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List