Skip Content
BROOM PUSH FINE FIREFLY 18 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BROOM PUSH FINE FIREFLY 18 IN

ATLAS GRAHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ATG77018
  • Mfr. Model # 77018
  • UNSPSC # 47131615
  • CATALOGUE PAGE # 1671
  • Shipping Weight 10.76 lbs

Product Details

Fine sweep push broom head features bright safety-orange synthetic fibre for better visibility around construction sites or in warehouses. Jumbo bolt on handle (ATG2532) and brace (ATG2533) sold separately. 18 inches wide.

Technical Specs

  • Item Fine, Firefly(TM) 18"
  • Broom Width 18"
  • Trim Length 3"
  • Block Size 18"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list