Skip Content
BROOM MEGA SERIES X 72IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BROOM MEGA SERIES X 72IN

SWEEPEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SNXSMB720
  • Mfr. Model # SMB720
  • UNSPSC # 24101604
  • CATALOGUE PAGE # 1968
  • Shipping Weight 239.0 lbs

Product Details

SweepEx mega-broom. Heavy-duty sweeper with 11 rows of bristles. Firm, limited movement forces bristle snap-back for powerful cleaning action. Mount required based upon application, sold separately. Ideal for use on cans and bottles, wood debris, standing water, metal and more.

Technical Specs

  • Brush Width 72"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list