Skip Content
BROOM, HEAVY DUTY CORN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BROOM, HEAVY DUTY CORN

VILEDA PROFESSIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MNOCB107C
  • Mfr. Model # CB107C
  • UNSPSC # 27111907
  • CATALOGUE PAGE # 1672
  • Shipping Weight 1.85 lbs

Product Details

Bound with polyester stitching and heavy-duty galvanized wire band to provide added durability and longer life. Applications best suited includes snow removal, warehouses, garages, and any other rugged sweeping.

Technical Specs

  • Item Heavy-Duty Warehouse
  • Handle Length 56"
  • Trim Length 18"
  • Sweep Face 9-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list