Skip Content
BROOM HANDLE,WOOD,NATURAL,5 FT. IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BROOM HANDLE,WOOD,NATURAL,5 FT. IN.

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ3U790
  • Mfr. Model # 3U790
  • UNSPSC # 47131609
  • CATALOGUE PAGE # 1673
  • Shipping Weight 1.2 lbs

Product Details

Tapered Tip is for use with street brooms, floor/deck scrub brushes, squeegees, and window wash brushes.

Technical Specs

  • Colour Natural
  • Dia. 1-1/8"
  • Item Broom Handle
  • Material Wood
  • Length 60"
  • Broom Handle Tip Material Wood
  • Broom Connection Type Threaded

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List