BROOM GENERAL  PURPOSE 12IN BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BROOM GENERAL PURPOSE 12IN BLUE

ATLAS GRAHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ATGB758B
  • Mfr. Model # B758B
  • UNSPSC # 47131615
  • CATALOGUE PAGE # 1684
  • Shipping Weight 1.75 lbs

Product Details

General purpose 12 inch wide floor broom. Medium sweep, 2-1/2 inches polyester trim, blue. Use with ATGALH7 aluminum or ATGFGH2 fiberglass handle. Blue.

Technical Specs

  • Trim Length 2-1/2"
  • Item Floor Broom
  • Bristle Color Blue
  • Block Size 12"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list