Skip Content
BROOM DECK 3X12IN BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BROOM DECK 3X12IN BLUE

REMCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC70603
  • Mfr. Model # 70603
  • UNSPSC # 47131605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Overall Length 12"
  • Item Deck Scrub Hed
  • Brush Length 12"
  • Bristle Color Blue
  • Brush Bristle Firmness Stiff
  • Trim Length 1-3/4"
  • Brush Width 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list