Skip Content
BROOM CORN WOLF INDUSTRIAL 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BROOM CORN WOLF INDUSTRIAL 100

ATLAS GRAHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ATG762
  • Mfr. Model # 762
  • UNSPSC # 47131604
  • CATALOGUE PAGE # 1672
  • Shipping Weight 1.9 lbs

Product Details

Wolf is a medium-stiff industrial 100% corn fibre broom. Use indoors or out. 3-string, 1-steel band construction.

Technical Specs

  • Item Wolf Industrial 100% All-Corn Broom
  • Sweep Face 12"
  • Trim Length 17-1/2"
  • Handle Length 40"

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List