Skip Content
BROOM AND DUSTPAN,OPENLID,11-1/2X11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BROOM AND DUSTPAN,OPENLID,11-1/2X11

LIBMAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9DZE2
  • Mfr. Model # 9DZE2
  • UNSPSC # 47131604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.6 lbs

Technical Specs

  • Item Lobby Broom and Dust Pan
  • Sweep Face 11-1/2"
  • Overall Length 41"
  • Broom Handle Length 38"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list