BROOM,54-3/4 IN. OAL,6IN. TRIM L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BROOM,54-3/4 IN. OAL,6IN. TRIM L

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ6MPT8
  • Mfr. Model # 6MPT8
  • UNSPSC # 47131604
  • CATALOGUE PAGE # 1668
  • Shipping Weight 1.3 lbs

Product Details

Ideal for hard to reach places and under cabinets. Angle broom, polypropylene fill.

Technical Specs

  • Item Broom
  • Sweep Face 11"
  • Bristle Color Silver/Gray
  • Trim Length 6"
  • Acid Resistant No
  • Color Coding System No
  • Chemical Resistant No
  • Broom Grade Light-Duty
  • Broom Application Rough
  • Block Size 8" x 2-5/8" x 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list